Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Top Guide, 3/8 in., Nylon/Steel (2 Pack)
Mfr # MP6615
Zoro # G1728452
product price: $4.89
/pk 2, $2.45/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4-7/16"
- Width (In.) 1"
- For Use With Used on Roberts Bi-Fold Doors
- Mounting Door Top
- Material Stamped Steel, Nylon
Product Information
- Brand Primeline Tools
- MFR # MP6615
- Zoro # G1728452
- UPC # 49793766151
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4-7/16" |
Width (In.) | 1" |
Outside Dia. | 9/16", 3/8" |
Roller Width/Dia. (In.) | 9/16 in. |
Details
For Use With | Used on Roberts Bi-Fold Doors |
Mounting | Door Top |
Material | Stamped Steel, Nylon |
Includes | Fasteners |
Finish | Zinc Plated |
Category Type | Sliding Door Hardware |
Item | Door Guide Rollers,Top,Bi-Fold,HDPE,PK2 |
Hardware | CATEGORY TYPE: Sliding Door |
Description
This bi-fold door guide is constructed from stamped steel and includes a nylon cap. It features a top mount design and is used to keep your bi-folding doors aligned. This style guide is used on Roberts and similar styled bi-folding doors.
- •Stamped steel construction
- •Nylon constructed cap
- •Adjustable
- •Fits on Roberts bi-fold doors
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray (2113)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- HAMPTON PRODUCTS-WRIGHT Blk Pull Hand Latch (VIL333BL)
- PRIMELINE TOOLS Bi-Fold Door Corner Repair Bracket, 1-3/8 in., Steel, Zinc Plated (2 Pack) (MP7195)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS Pocket Door Pull, 2-3/4" L (N 7318)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- Primeline Tools Barn & Hanging Door Hardware