Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Guide Caps, Nylon Construction, Off-White (6 Pack)
Mfr # MP6617
Zoro # G4550784
product price: $2.99
/pk 6, $0.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5/16"
- For Use With Fit on the 3/8" Bottom Pivot Rod Used by Slimfold Bi-Fold Doors
- Mounting Door
- Material Nylon
- Finish White
Product Information
- Brand Primeline Tools
- MFR # MP6617
- Zoro # G4550784
- UPC # 49793766175
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 5/16" |
Roller Width/Dia. (In.) | 5/8 in. |
Outside Dia. | 5/8", 3/4" |
Details
For Use With | Fit on the 3/8" Bottom Pivot Rod Used by Slimfold Bi-Fold Doors |
Mounting | Door |
Material | Nylon |
Finish | White |
Item | Door Guide Bushings,Bi-Fold,PK6 |
Category Type | Door Guides |
Description
This wardrobe door pivot bushing is constructed from nylon. It features a 3/8 inch inside diameter and 5/8 inch outside diameter. This type of pivot bushing is used with Slimfold bottom pivot rods.
- •Nylon bushing for Slimfold bottom pivot rods
- •5/8 inch outside diameter
- •White in color
- •Fits Slimfold doors
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Closer Pneu Blk 10-1/2In (16000-U-PS)
- ZORO SELECT O-Ring, Dash 340, Buna N, 0.21 In., PK10 (1RHL7)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48WAG)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2 in. Outside Diameter (5 Pack) (MP7206)
- PRIMELINE TOOLS 1-3/16 in. Steel Ball Bearing Closet Door Roller (2 Pack) (N 6686)
- PRIMELINE TOOLS White Plastic, Sliding Panel Door Bottom Guides (Single Pack) (N 6559)
- PRIMELINE TOOLS 3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack) (N 6529)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2-1/8 in. Outside Diameter (5 Pack) (MP6869)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- PRIMELINE TOOLS Pocket Door Roller Assembly, 3/4 in., Flat, Plastic Wheels on Steel Bracket (2 Pack) (N 6847)
- Primeline Tools Barn & Hanging Door Hardware