Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Corner Repair Bracket, 1-3/8 in., Steel, Zinc Plated (2 Pack)
Mfr # MP7195
Zoro # G1728778
product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Roller Width/Dia. (In.) 3-3/8 in.
- Type Bi-Fold Door
Product Information
- Brand Primeline Tools
- MFR # MP7195
- Zoro # G1728778
- UPC # 49793471956
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | 3-3/8 in. |
Details
Finish | Zinc Plated |
Type | Bi-Fold Door |
Item | Repair Corner Bracket,Bi-Fold Door,1-3/8",PK2 |
Description
These corner brackets are constructed of steel and come in a zinc plated finish. They are designed to repair weak or damaged bi-fold door corners of doors that are 1-3/8 inch thick. These corner repair brackets can be installed on both the top and bottom corners of split bi-fold doors, and they can be used with both 7/16 inch and 3/8 inch diameter pivots. These corner brackets can be concealed from view when installed on the interior side of the bi-fold door. Fasteners are included with each package.
- •Bi-fold Door split Door repair bracket
- •Repairs split doors at the top or bottom pivot
- •Steel bracket
- •Zinc plated finish, rear mounts, cannot be seen once installed
- •Universal design fits both 3/8 inch and 7/16 inch diameter pivots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (1CTB1)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- PRIMELINE TOOLS RV and Mobile Home Magnetic Cabinet Catch (5 Pack) (MP7080)
- PRIMELINE TOOLS 1-1/2 in. Concave Nylon Ball Bearing Mirror Door Roller Assembly for Charmac Doors (Single Pack) (N 6820)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- Primeline Tools Barn & Hanging Door Hardware