Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit)
Mfr # 161794
Zoro # G3784197
Key Features
- Length (In.) 36 in
- Width (In.) 35 3/4 in
- For Use With Bi-Fold Doors
- Mounting Surface
- Material Steel
Product Information
- Brand Primeline Tools
- MFR # 161794
- Zoro # G3784197
- UPC # 78874167945
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 36 in |
Width (In.) | 35 3/4 in |
Roller Width/Dia. (In.) | 36 in. |
Height (In.) | 2 5/16 in |
Depth (In.) | 3 in |
Mounting Hole Size (In.) | 11/64 in |
Wheel Diameter | 7/8 in |
Details
For Use With | Bi-Fold Doors |
Mounting | Surface |
Material | Steel |
Includes | (3) Non-Mortise Hinges, Bottom Pivot Bracket, Door Aligners, Door Knob, Roller Guide, Screw Set, Spring Snugger, Steel Track, Top Pivot, Top Pivot Bracket |
Finish | White |
Color | White |
Item | Track Kit |
Hardware | Included |
Requires | Door |
Type | Bi-Fold Door |
Max. Weight (Lb.) | 30 lb |
Category Type | Hanging Door Hardware Kits |
Number of Wheels | 0 |
Construction | Steel |
Description
This bi-fold closet track kit is constructed of various materials, and the track comes in a white-painted finish. This kit includes all the hardware necessary for hanging one double-door bi-fold panel system, with each individual panel weighing no more than 30 pounds each. The track is pre-cut down to 35-3/4 inch to minimize the need for cutting, and to simplify the installation process. This kit features non-mortise hinges that mount to the jamb surfaces and vertical door stiles. Use this kit to enhance the beauty of a closet with bi-folding doors that fold open, instead of one single swinging door. Note: Bi-fold door panels sold separately by other.
- •Used for the installation or repair of bi-folding closet doors
- •35-3/4 inch net track length for use with 36 inch door opening
- •White painted finish
- •Components in this kit are constructed of steel, plastic and wood
- •Can support a maximum safe load of 30 pounds
- •All the necessary mounting hardware is included for a quick and easy installation
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BSNYLD4-T)
- FIRST CHOICE Continuous Aluminum Gear Hinge x Heavy Duty x 83" x Clear (Pkg of 5) (FCH-FC110-83-CL)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (2 Pack) (N 6562)
- PRIMELINE TOOLS 3/4 in. Satin Nickel, Closet Door Finger Pull (4 Pack) (N 7308)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- Primeline Tools Barn & Hanging Door Hardware