Shop All Shelf Brackets
Primeline Tools
Angle Corner, 2 in., Steel Construction, Zinc Plated, 4-Hole Bracket (10 Pack)
Mfr # MP9223
Zoro # G1728909
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2 in.
- Finish Flat
Product Information
- Brand Primeline Tools
- MFR # MP9223
- Zoro # G1728909
- UPC # 49793792235
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2 in. |
Details
Item | Angle Brackets Corner,Flat,2",Zi Iron,PK10 |
Finish | Flat |
Description
Angle Brackets Corner,Flat,2 In.,Zi Iron,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Yellow, 5 3/8 in L (PB54-3 YELLOW)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- STERILITE Divided Case Clear (14028606)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- JR PRODUCTS JR Products 10915 Inside Cam - 2-3/4" (10915)
- Primeline Tools Shelf Brackets