Shop All Window Operators & Covers
Primeline Tools
9 in. Diecast, Casement Operator, Left Hand, Square Type (Single Pack)
Mfr # H 3710
Zoro # G0599300
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Steel
- Length (In.) 9 in.
- Height (In.) 13 1/4 in
- Base Size (In.) 4-3/4
Product Information
- Brand Primeline Tools
- MFR # H 3710
- Zoro # G0599300
- UPC # 49793037107
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9 in. |
Height (In.) | 13 1/4 in |
Base Size (In.) | 4-3/4 |
Width (In.) | 3-29/32 |
Details
Finish | Bronze |
Material | Steel |
Strike (In.) | 13-7/8 |
Projection (In.) | 11/16 in |
Type | Square Housing |
Item | Left Hand Window Operator |
Includes | Mounting Hardware |
Color | White |
Hardware | Included |
Description
This casement window operator is a left-handed bronze square body type. It has a 9 inch steel arm with a round disc on the tip (some older styles had a small wheel instead of a disc). The disc slides in the Prime-Line part H 3529 casement track located on the bottom of the casement window. It is worm gear driven by a 3/8 inch crank spindle. The matching crank handle that fits onto the crank spindle and installation screws are included. Mounting holes available are 3-7/8 inch and 4-3/4 inch apart.
- •Left handed square body crank handle (viewed from inside looking out)
- •Mounting holes are 3-7/8 inch and 4-3/4 inch on center
- •Arm is 9 inch from middle of the guide button to the middle of the crank operator while closed
- •Heavy duty diecast zinc construction with a white finish
- •Steel worm drive gear for durability
- •Matching crank handle is included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296202WL1)
- DORMAKABA Cylindrical Locks with Keypad Trim, LD471-48-32D-41 (LD471-48-32D-41)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP343)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PRIME-LINE 5/16 in., White, Casement Operator Crank Handle (H 3712)
- Primeline Tools Window Operators & Covers