Shop All Window Operators & Covers
Primeline Tools
9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack)
Mfr # TH 23023
Zoro # G0593658
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9-1/2 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Product Information
- Brand Primeline Tools
- MFR # TH 23023
- Zoro # G0593658
- UPC # 49793230232
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 5-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | Bronze |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Hardware | Included |
Description
This is a bronze finish left-handed, 9-1/2 inch single arm operator. It is made of heavy-duty diecast zinc with the baked on bronze finish. The steel arm, worm drive and gears are protected with a corrosive resistant finish, and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •This is a Truth hardware replacement right hand casement operator (as viewed from the outside looking in)
- •Works on a right handed casement window
- •Arm is 9-1/2 inch from middle of the guide button to the middle of the crank operator while closed
- •Heavy duty diecast zinc construction with bronze finish
- •Opens the window to a full 90 degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- DELTANA White Square Hinge, Holes per Leaf: 4 (S44058TTUSPW-LH)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- HILLMAN Traditional Key House/Office Key Blank 63 CO87 Single For Corbin locks, 4PK (87563)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3501)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3523)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- PRIMELINE TOOLS 10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3687)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3507)
- Primeline Tools Window Operators & Covers