Shop All Pivot Hinges
Primeline Tools
6-3/8 in. Bi-Fold Door Top Pivot Pin, Slimfold (Single Pack)
Mfr # N 6637
Zoro # G3341830
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Nylon
- Width (In.) 3 3/4 in
- Finish White
- Length (In.) 6 3/8 in
- Depth (In.) 1 13/64 in
Product Information
- Brand Primeline Tools
- MFR # N 6637
- Zoro # G3341830
- UPC # 49793066374
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 3 3/4 in |
Length (In.) | 6 3/8 in |
Depth (In.) | 1 13/64 in |
Height (In.) | 9 23/64 in |
Roller Width/Dia. (In.) | No Roller |
Outside Dia. | 3/8", 5/16" |
Mounting Hole Size (In.) | 3/16 in |
Wheel Diameter | 3/8 in |
Shaft Length | 1-13/64 in |
Details
Item | Closet Door Top Pivot Pin |
Material | Steel, Nylon |
Finish | White |
Type | Bi-Fold Door |
Color | Metallic Brown |
Mounting | Door |
Construction | Steel |
For Use With | Used on Slimfold Bi-Fold Doors and Several Others |
Requires | Hardware |
Includes | Hardware |
Bearings | Steel |
Hardware | Included |
Number of Wheels | 0 |
Description
This is a bi-fold closet door top pivot rod as well as the top and bottom guide rod used on Slimfold bi-fold door systems and a variety of others. The 5/16 inch rod is 6-3/8 inch long, comes in a nylon sleeve, and is spring-loaded. The nylon sleeve has a hook/clamp that holds it in place in the steel framed bi-fold door panels.
- •Used on Slimfold bi-fold door systems and a variety of other manufacturers
- •6-3/8 inch overall height
- •Used as a top and bottom pivot guide
- •Steel rod construction with nylon sleeve and hook
- •Use Prime-Line part N 6339 for the bottom pivot rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785R-034S)
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R329x1)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- GENESIS Gs10-1550Md13-110 Gas Spring (GSS 6496UD)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Set, 7/16 in. Steel Housing (2 Pack) (N 7263)
- PRIMELINE TOOLS Heavy Duty Steel Bi-Fold Door Bottom Pivot Bracket (Single Pack) (N 6697)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot or Guide, 7/16 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7394)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot and Bracket (Single Pack) (N 6992)
- PRIMELINE TOOLS Closet Door Bottom Pivot Rod, 3-53/64" L (N 6777)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (N 6701)
- ACORN MFG Acorn RI6BP 13 Inch Heart Strap Hinge (RI6BP)
- Primeline Tools Door Hinges