Shop All Letters and Numbers
Primeline Tools
4 in. House Number 0, Diecast, Brass Finish (2 Pack)
Mfr # MP4280
Zoro # G3783768
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in.
- Package Type Bag
- Material Diecast
Product Information
- Brand Primeline Tools
- MFR # MP4280
- Zoro # G3783768
- UPC # 49793742803
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in. |
Character Width | 2 in |
Overall Width | 2 in |
Description
These house address numbers are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Brass finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469T55)
- ARIAT Western Boot, D, 9, Brown, PR (10016265)
- DUNLOP Size 16 Men's Steel Rubber Boot, Blue (8908633)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Brass Finish (2 Pack) (MP4294)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- Primeline Tools Letters and Numbers