Shop All Letters and Numbers
Primeline Tools
4 in. House Letter C, Diecast, Brass Finish (2 Pack)
Mfr # MP4294
Zoro # G1729837
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Brass
Product Information
- Brand Primeline Tools
- MFR # MP4294
- Zoro # G1729837
- UPC # 49793742940
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Letters,C,4",D/C,Brass,PK2 |
Coating | Brass |
Description
These house address letters are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Brass finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- NMC Caution Low Overhead Clearance Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC709RB)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- WECARE Individually Wrapped Soft Foam Highest NRR 33dB Earplugs 30 Pairs, Black, 30PK (WMN100194)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- Primeline Tools Letters and Numbers