Shop All Letters and Numbers
Primeline Tools
4 in. House Letter B, Diecast, Brass Finish (2 Pack)
Mfr # MP4293
Zoro # G1730038
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Brass
Product Information
- Brand Primeline Tools
- MFR # MP4293
- Zoro # G1730038
- UPC # 49793742933
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Letters,B,4",D/C,Brass,PK2 |
Coating | Brass |
Description
These house address letters are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Brass finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- BRADY Label Cartridge, Black, Labels/Roll: 200 (M71EP-171-593-BK)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- MAGNA VISUAL Die Cut Letter Magnets, Green, 1-1/2, PK108 (DCA-156)
- Primeline Tools Letters and Numbers