Shop All Ferrules
Primeline Tools
3/16 in. Aluminum Ferrules and Stops (2 Sets)
Mfr # GD 12153
Zoro # G0992308
product price: $1.99
/pr
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Extruded Aluminum
- Height (In.) 4 35/64 in
- Requires Wall Case and Exterior Grille
- Width (In.) 2 45/64 in
- Roller Width/Dia. (In.) No Roller
Product Information
- Brand Primeline Tools
- MFR # GD 12153
- Zoro # G0992308
- UPC # 49793121530
- Country of Origin China
- Category Ferrules
Dimensions
Height (In.) | 4 35/64 in |
Width (In.) | 2 45/64 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 51/64 in |
Inside Dia. | 3/16 in |
Length (In.) | 3/16 in |
Details
Item | Ferrules Stops |
Construction | Extruded Aluminum |
Requires | Wall Case and Exterior Grille |
For Use With | Used to Clamp Cable Loops into Fixed Position; For 3/16" Cables |
Material | Aluminum |
Hardware | Not included |
Finish | Galvanized |
Color | Silver |
Number of Wheels | 0 |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to create and clamp loops in a fixed position on metal cables
- •Creates a clean and permanent loop in metal cable
- •Gives the end of your cable a finished look
- •Extruded aluminum construction
- •Can be used as a stopping point on your cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F42210)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- PRIMELINE TOOLS 1/16 in. Aluminum Ferrules and Stops (2 Pack) (GD 12149)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- PALADIN TOOLS Die 22-10 Awg Wire Ferrule Blister (PA2095)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- Primeline Tools Ferrules