Shop All Barn & Hanging Door Hardware
Primeline Tools
3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack)
Mfr # N 6529
Zoro # G3341200
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 3/4 in
- Width (In.) 3 3/4 in
- For Use With Used on Like Closet Doors; Fits 3/4" to 1-3/8" Thick Closet Doors
- Mounting Door Top
- Material Stamped Steel, Nylon
Product Information
- Brand Primeline Tools
- MFR # N 6529
- Zoro # G3341200
- UPC # 49793065292
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 3/4 in |
Width (In.) | 3 3/4 in |
Wheel Diameter | 1 in |
Roller Width/Dia. (In.) | 1 in. |
Depth (In.) | 1 13/32 in |
Inside Dia. | 1/4 in |
Height (In.) | 7 45/64 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Mounting Hole Size (In.) | 3/16 in |
Outside Dia. | 1 1/8 in |
Shaft Length | 1-13/32 in |
Description
This is a top, center mounted, adjustable, tandem roller assembly. The 1 inch flat nylon rollers are attached to a stamped steel tandem housing mounted on top of a 5/16 inch threaded steel rod. Used on Like closet doors 3/4 inch to 1-3/8 inch thick, it threads into a top bracket like Prime-Line part N 6797.
- •Used on Like closet doors
- •Top hung, center mount
- •1 inch diameter rollers
- •Threaded steel rod with nylon rollers
- •Fits doors from 3/4 inch to 1-3/8 inch thick
- •Adjustable
- •Use with Prime-Line parts N 6954 or N 6797
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0618C2)
- HEXARMOR XP200E, Orange (16-12005)
- PRIMELINE TOOLS Closet Door Guide Pin, 3-53/64" L (N 6776)
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- PRIMELINE TOOLS Floor Guide Wardrobe Door Nylon (4 Pack) (MP6567)
- PRIMELINE TOOLS Nylon Pocket Door Bottom Guide (Single Pack) (N 6578)
- PRIMELINE TOOLS Diecast, Satin Nickel, Pocket Door Flush Edge Pull (Single Pack) (N 7274)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- PRIMELINE TOOLS Bypass Door Roller Assembly, 1-1/2 in. Nylon Ball Bearing (Single Pack) (N 6598)
- Primeline Tools Barn & Hanging Door Hardware