Shop All Letters and Numbers
Primeline Tools
3 in. House Number 3, Plastic, Black with Nails (2 Pack)
Mfr # MP5034
Zoro # G1730388
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3 in.
- Coating Black
Product Information
- Brand Primeline Tools
- MFR # MP5034
- Zoro # G1730388
- UPC # 49793550347
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 3 in. |
Details
Item | House Numbers,"3",3",Plastic,Blk,Nails,PK2 |
Coating | Black |
Description
These House Address Numbers are constructed of plastic and come black in color. They are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers. Using only a few simple tools, these house address numbers are easy to install. For best results, follow the installation instructions included with each package.
- •Constructed of durable plastic material and includes steel fasteners
- •House numbers come black in color, in a naturally corrosion resistant material, with black painted steel fasteners
- •Designed for use apartment and condominiums, hotels and motels, homes and commercial structures
- •Features an elegant, textured surface to resist glare
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- MASTERVISION Magnetc Board Accessory, Weekdays (FM1007)
- Primeline Tools Letters and Numbers