3 In., Extruded Aluminum, Aluminum Reversible Sliding Window Bar Lock (Single Lock)
Mfr # U 9833
Zoro # G0570059
Key Features
- Type Thumbscrew Bar
- Material Aluminum
- Finish Aluminum
- Color Silver
- Height (In.) 1 1/8 in
Product Information
- Brand Primeline Tools
- MFR # U 9833
- Zoro # G0570059
- UPC # 49793098337
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 1 1/8 in |
Length (In.) | 1 37/64 in |
Width (In.) | 4 |
Details
Type | Thumbscrew Bar |
Material | Aluminum |
Finish | Aluminum |
Color | Silver |
Hardware | Included |
Item | Window Lock |
Includes | Tightening Thumb Screw |
Description
This anti-lift out sliding window lock is constructed of extruded aluminum with a steel thumbscrew, and it comes in an aluminum painted finish. The design of this lock is manufactured to fit on older style, metal framed windows, usually of single pane glass. For a secure hold, finish by tightening thumbscrew with pliers for a sure grip in closed or ventilating positions. These locks are reversible and can be used on both left and right-handed sliding window panels. They are easy to install and are used by many to increase the security of their home. Note: this anti-lift out bar lock is not for use on vinyl windows.
- •Typically used on a patio door rail that is 1/8 inch thick
- •Reversible for left or right sliding windows
- •Thumb turn screw locks the window
- •Extruded aluminum
- •Locks window in a closed or partial open position for ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- PROSOURCE Hook Ceiling Stl No 10Brt Znc (LR315)
- DELTANA Hand Rail Brackets, 3" Projection Lifetime Brass (HRC253CR003)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- PRIMELINE TOOLS Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack) (U 9982)
- PRIMELINE TOOLS 3-3/8 in. White Plastic Window Lock with Spring-Loaded Tilt Latch (Single Pack) (MP2599)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- PRIMELINE TOOLS Sash Lock, Diecast Construction, White, Used On Vertical and Horizontal Windows (2 Pack) (MP2590)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- PRIMELINE TOOLS Bail Latches and Screws, Use With 7/16 in. Thick Screen Frames, Aluminum (6 Pack) (MP5552)
- Primeline Tools Single & Double Hung Window Locks