Shop All Shelving & Rack Accessories
Primeline Tools
20 lb. 5 mm Brass L-Shelf Pegs (8 Pack)
Mfr # U 10170
Zoro # G3359380
original price:
$6.99
5% off
new price: $6.59
/pk 8, $0.82/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Material metal
- Shelf Capacity 20 lb.
- Finish - Shelving and Racks Brass
- Length (In.) 1-1/8 in
Product Information
- Brand Primeline Tools
- MFR # U 10170
- Zoro # G3359380
- UPC # 49793101709
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length (In.) | 1-1/8 in |
Screw Size | 33/64 in |
Size (In.) | 5mm |
Height (In.) | 11/16 in |
Size | 5 mm. |
Details
Item | Shelf Support Peg |
Color | Brass |
Material | metal |
Shelf Capacity | 20 lb. |
Finish - Shelving and Racks | Brass |
Finish | Brass |
Load Capacity (Lb.) | 20 |
Description
These Shelf Support Pegs are constructed from heavy-duty steel and come in a brass-plated finish. These types of shelf support pegs are commonly used in bookcases, stereo and storage cabinets to support adjustable glass and wood shelving at up to 25 lbs. per support peg. These shelf support pegs feature a 5 mm. peg diameter and they are easy to install. Use pliers to remove any stubborn/stuck pegs. Avoid using levels where hole's diameter has been widened.
- •Constructed of solid steel peg and stamped steel seat
- •These shelf pegs come finished in a beautiful, corrosion resistant, nickel plated finish
- •Designed for use in cabinets of various types
- •Features single pre-drilled fastener hole through seat for securing to underside of shelving
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •No tools required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Lock Polycarbon, 5/16, Paddlock Hole (DTL-22)
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- JAMCO Workbench Top, Stainless Steel (UL372)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- PRIMELINE TOOLS Shelf Support Peg, 1/4 in. Diameter Brass Plated Steel with a Brown Vinyl Tip (8 Pack) (U 10184)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel Construction, Nickel Plated (8 Pack) (U 10166)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- PRIMELINE TOOLS 5 mm. Clear Metal/Plastic Shelf Support Peg (8 Pack) (U 10159)
- PRIMELINE TOOLS 1/4 In., Clear Plastic, Shelf Support Peg (8 Pack) (U 10136)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- Primeline Tools Shelving & Rack Accessories