Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
2-1/4 in. Nickel Plated Steel High Security Loop Lock for Left Hand (Single Pack)
Mfr # U 10537
Zoro # G0569517
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Finish Nickel
- Includes (2) Installation Screws, 2 Shims, Keeper
- Bolt Hole Dia. (In.) 3/16 in
- Max. Latching Distance (In.) 2-1/4 in.
Product Information
- Brand Primeline Tools
- MFR # U 10537
- Zoro # G0569517
- UPC # 49793105370
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Finish | Nickel |
Includes | (2) Installation Screws, 2 Shims, Keeper |
Max. Latching Distance (In.) | 2-1/4 in. |
For Door Thickness (In.) | 1/4, 1/8, 3/16 |
Description
This high security loop lock is constructed of solid steel and features a 2-1/4 inch reach. It engages into a diecast keeper bracket, and it is for use on left-handed sliding patio doors with narrow rails. The hardened steel locking rod secures the door to the jamb using a through bolt design.
- •For use with left hand patio sliding doors
- •Ideal for patio doors where extra security is desired
- •Can work as an out-of-reach child-safety device, to keep little ones from opening patio door
- •Loop lock rod is constructed of solid hardened steel; bracket plates are constructed of diecast
- •Left hand loop lock features a wrap around bend to allow base to mount onto wall stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Passage Lever Lockset, Sacramento (F10 SAC 619)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- MONROE PMP Pull Handle, Brass, Satin Chrome, Threaded Holes (PH-0123)
- PRIMELINE TOOLS Sliding Door Lock, 5/8 in., Diecast w/Hardened Steel Bolt, Aluminum (Single Pack) (MP4046)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction, White (Single Pack) (MP4220-1)
- PRIMELINE TOOLS Sliding Door Loop Lock, 13/16 in., Stainless Steel Construction (Single Pack) (S 4380)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9847)
- PRIMELINE TOOLS Door Lock, Pin Lock, Chrome Plated (U 9858)
- BALDWIN ESTATE Passage Sliding Door Locks Satin Black (PD006.190.PS)
- Primeline Tools Keyed Pocket & Sliding Door Locks