1-1/8 in. x 48 in. Almond Corner Shield Blank (5 Pack)
Mfr # MP10345
Zoro # G1729012
Key Features
- Finish Almond
Product Information
- Brand Primeline Tools
- MFR # MP10345
- Zoro # G1729012
- UPC # 49793503459
- Country of Origin China
- Category Door Edge Guards
Details
Item | Corner Guards,1-1/8 x 48",Almond,PK5 |
Finish | Almond |
Description
These corner shields are constructed of extruded plastic and come in an almond color. This item includes a total of five (5) corner shields, and they feature 1 inch x 1 inch wide leafs at lengths of 48 inch each. Corner guards like these protect the edges of finished wall corners, designed to prevent chipped paint, tearing of wallpaper and unsightly buildup of fingerprints. These corner shields are solid in construction and come without any pre-perforated installation holes. Use of dual-sided tape is recommended for quick and simple installations, but not included. These corner shields are easy to install and are used by many.
- •Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
- •These corner shields feature 1 inch wide leafs and come in 48 inch lengths
- •These guards come in an almond color
- •Constructed of long-lasting, extruded plastic with installation holes not pre-drilled
- •These corner shields do not include dual sided mounting tape, or any other installation fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE TRACK KIT F/48""BIPASS DR (163589)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container Lid (CAN-35LIDW)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- PRIMELINE TOOLS Corner Guards, 2-1/2" X 48", White, PK6 (MP10069)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, White (5 Pack) (MP10067)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- PRIMELINE TOOLS Rod Covers 72", White, Die C-0059, PK12 (MP7163)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- HILLMAN 5/8 SOLID BRASS DECORATIVE CORNER (853012)
- Primeline Tools Door Edge Guards