Shop All Multi-purpose Air Hoses
Primefit
PrimeFlex Hybrid Poly Air Hose 1/4 x 100Ft
Mfr # HYP141002-O
Zoro # G4661542
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primefit
- MFR # HYP141002-O
- Zoro # G4661542
- UPC # 816227015945
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Primefit HYP141002-O Primeflex Premium Hybrid Polymer Air Hose provides ultimate flexibility and memory resistance even in extreme temperatures. This unique material is the most flexible air hose material on the market and offers the best combo of strength and flexibility. Perfect whether you're working at home in your garage or at a job site and features max working pressure of 300-PSI. This air hose has a 1/4" hose size with a 100-ft length and comes with field repairable hose ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- PRIMEFIT 1/4" x 25Ft Nylon Recoil Air Hose (NYR14025)
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- PRIMEFIT 1/4" x 1/4" Hybrid Hose Splicer (HRK14HP14HP)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- Primefit Multi-purpose Air Hoses