Shop All Quick Connect Fittings
Primefit
3/8" Intermediate Air Filter Regulator Combo w/Gauge
Mfr # FR3802G
Zoro # G4662190
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primefit
- MFR # FR3802G
- Zoro # G4662190
- UPC # 81622701582
- Country of Origin China
- Category Quick Connect Fittings
Description
The Primefit FR3802G Intermediate Air Filter Regulator is designed for use with any compressor, air tank or air system to precisely regulate and maintain constant air pressure to your tools and equipment. The locking regulator knob regulates and maintains pressure between 0 to 145-PSI (pounds per square inch). This air regulator's locking composite knob and steel protected gauge are designed to withstand abuse. The FR3802G is made for larger systems where regulation is required without significant pressure or CFM drop and provides 80-SCFM at 100-PSI. A mounting bracket is included with this air filter regulator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.5" OD (23V450SH)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- PRIMEFIT Primefit LC1414MS-B10B Lincoln Steel Coupler 0.25 x 0.25 in. Male - 10 Piece (LC1414MS-B10B)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- PRIMEFIT Industrial Plug 1/4" x 1/4" STD Hose Barb, 25PCS (IP1414BS-B25-P)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" Push Lock Hose Barb, 10PCS (IC1414PB6-B10-P)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPA463-25K)
- Primefit Hose Fittings