Shop All Air Gun Accessories
Primefit
36-in. Blowgun Extension With Tip
Mfr # XBGE36
Zoro # G309559718
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With XBG6001
- Material Aluminum
Product Information
- Brand Primefit
- MFR # XBGE36
- Zoro # G309559718
- UPC # 816227014436
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 36 in. |
Details
For Use With | XBG6001 |
Material | Aluminum |
Description
36 Inch Extension Wand and Hi Flow Tip for use with Primefit XBG6000 Series Blowguns
- •OSHA Compliant and Approved
- •36 inch Extension for Primefit XBG6000 Series Industrial Blowguns
- •High Flow Safety Tip provides Air Amplification for Powerful force without increased Air Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD27/32)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- PRIMEFIT 48-in. Blowgun Extension With Tip (XBGE48)
- PRIMEFIT 24-in. Blowgun Extension With Tip (XBGE24)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- JET Coil Spring And Cover (11404903A2)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- Primefit Air Gun Accessories