Shop All Quick Connect Fittings
Primefit
3-Way Round Manifold w/ 3 Couplers, Plug
Mfr # M1401-5
Zoro # G4661655
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primefit
- MFR # M1401-5
- Zoro # G4661655
- UPC # 816227016249
- Country of Origin China
- Category Quick Connect Fittings
Description
The Primefit M1401-5 3-Way Round Air Manifold is a splitter that features (3) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (3) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The industrial interchange is compatible with industrial, "M", "D", and "I/M" style plugs and couplers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60-230/1)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- PRIMEFIT T/Automotive Style 6-Ball Coupler 1/4" x 1/4" Female Steel (XTC1414FS6)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Male NPT 25PCS (LP1414MS-B25-P)
- PRIMEFIT 6 Ball Industrial Coupler (Male) (IC1414MB6)
- PRIMEFIT T / Automotive Plug Male 2PCS (TP1414MS-2)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- FESTO Union Nut MCK-PK-6 (MCK-PK-6)
- Primefit Quick Connect Fittings