Shop All Quick Connect Fittings
Primefit
26-Piece Accessory Kit w/100Ft Tubing
Mfr # PCKIT26
Zoro # G4662111
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primefit
- MFR # PCKIT26
- Zoro # G4662111
- UPC # 816227016621
- Country of Origin China
- Category Quick Connect Fittings
Description
The PCKIT26 Primefit 100-Ft x 1/2" OD 3/8 ID Air Piping System is perfect for any homeowner application with all the accessories needed to complete your ultimate garage. The system provides a convenient solution to ensuring your air connections are off the floor and creating a safer environment free of tripping or falling. Complete Air Flow System which can be mounted to walls, ceiling or surface. Kit Includes: 1/2-Inch (OD) / 3/8-Inch (ID) x 100-Feet Nylon Tubing, Tube Cutter, (2) 45-Degree 1/4-Inch F to M Connectors, (3) Outlet Blocks, (2) 3/8-Inch NPT Ball Valve, (2) 3/8-Inch NPT Ball Valve. Maximum Working Pressure 150 PSI.
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
- BUNTING BEARINGS Sleeve Bearing, I.D. 1 1/2, L 1-1/2 (DPEF242824)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- SMC Compact Cylnder, 25mm Bore, 50mm Stroke (CDQ2B25-50DMZ)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 3/8" Std Hose Barb Brass (XIC1438BB6-B10-P)
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- PRIMEFIT 3/8" Air Lubricator (L3802)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414FS-B25-P)
- PRIMEFIT ARO Plug 1/4" x 1/4" Female NPT 25PCS (AP1414FS-B25-P)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- Primefit Hose Fittings