Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPCB11
Zoro # G306888187
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal, Plastic, Rubber
- Mounting Hardware Included Yes
- Windshield Location Front, Rear
- Blade Type Conventional
- Size 11 in
Product Information
- Brand Prime Vision
- MFR # PRIMPCB11
- Zoro # G306888187
- UPC # 840530134321
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 11 in |
Details
Item | Wiper Blade |
Blade Material | Metal, Plastic, Rubber |
Mounting Hardware Included | Yes |
Windshield Location | Front, Rear |
Blade Type | Conventional |
Compatible with Make/Model/Year | Universal |
Includes | Instructions |
Standards | None |
Arm Type | Conventional Blade |
Adapter Included | Yes |
Mounting Hardware Required | No |
Series | Prime Vision |
Front Windshield Location | Driver, Passenger |
Description
Wiper Blade, Blade Type Conventional, Arm Type Conventional Blade, 11 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Rear, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- VICTOR Long Knob Pop Out Lighter, Black/Silver (05142-8)
- SEA-DOG Foot Switch (420430-1)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-1/32 in. (PA4461)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB20)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB22)
- ITW GLOBAL BRANDS Itw Global Brands 24in. Weatherbeater Wiper Blades RX30224 (RX30224)
- Prime Vision Automotive Exterior Accessories