Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB16
Zoro # G706888176
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Type Beam Blade
- Windshield Location Front
- Adapter Included Yes
- Standards None
- Mounting Hardware Included Yes
Product Information
- Brand Prime Vision
- MFR # PRIMPBB16
- Zoro # G706888176
- UPC # 840530134451
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 16 in |
Details
Item | Wiper Blade |
Arm Type | Beam Blade |
Windshield Location | Front |
Adapter Included | Yes |
Standards | None |
Mounting Hardware Included | Yes |
Includes | Instructions |
Series | Prime Vision |
Mounting Hardware Required | No |
Blade Material | Metal, Plastic, Rubber |
Blade Type | Beam |
Compatible with Make/Model/Year | Universal |
Front Windshield Location | Driver, Passenger |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 16 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION BLASTER 2 BLACK COIL HI-PERFORMANCE (82023)
- WALKER EXHAUST Exhaust Tail Pipe, 53068 (53068)
- DRAW-TITE TWL 190 DL-BQ, 8000 LBS SUPPORT CAP, 15IN TRAVEL, DROP LEG, NO MOUNT (190704)
- DORMAN Steel Wheel (939-204)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB22)
- PRIME VISION Wiper Blade (PRIMPCB11)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB28)
- PRIME VISION Wiper Blade (PRIMPBB21)
- ANCO Rear Wiper Blade, UR-12 (UR-12)
- Prime Vision Automotive Exterior Accessories