WORKPRO W113002 Magnetic Pick Up Tool, Flexible Shaft, 18 in. Long Reach Single Pack
Mfr # W113002
Zoro # G300954826
Key Features
- Size 18 in.
- Color Blue
Product Information
- Brand Prime-Line
- MFR # W113002
- Zoro # G300954826
- UPC # 820909716426
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 18 in. |
Details
Color | Blue |
Description
Are you wondering how to retrieve that small part or tool that fell into a tight place? This WORKPRO magnetic pick up tool with an 18-inch long flexible shaft is what you need to get it back in your hands. Even if you cannot see the lost item, the strong magnetic tip on this pick up tool will find it for you and extract it from where your hands do not fit.
This bendable pick up tool makes for a great addition to any toolbox. It works like a plumbing snake that allows you to retrieve metallic items in extremely hard to reach places. This 18-inch flexible tool will go around corners to grab items and draw them back for inspection. Easily aids in the retrieval of nails, bolts, nuts and screws that have fallen into places a hand or long nose tool cannot reach. Magnetic tip will grab a variety of metals. Grab yours today.
- •Used to retrieve metal items that have fallen into hard to reach spaces
- •Powerful magnet is able to lift small hand tools, nuts, bolts, washers, and more
- •18 inch (457.2 mm.) flexible shaft holds any angle
- •Great for picking up iron or steel fasteners that fall into tight spaces
- •Bendable for difficult angle retrieval
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- RIDGID Pinion, Carriage 1224 (26572)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS60N)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- PERFORM TOOL Magnetic 24 Extended Length 8 Pounds Pull Capacity Cushion Grip Handle Handy Pocket Grip (W9101)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- GENERAL TOOLS 2 Lb. Telescoping Magnetic Pickup (383NX)
- Prime-Line Magnetic Pickup Tools