WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack
Mfr # W000400
Zoro # G400934230
Key Features
- Color Stainless Steel
- Size 8-1/2 in.
Product Information
- Brand Prime-Line
- MFR # W000400
- Zoro # G400934230
- UPC # 820909712886
- Country of Origin China
- Category Scissors
Dimensions
Size | 8-1/2 in. |
Details
Color | Stainless Steel |
Description
Are you looking for a few scissors to tackle and complete your projects? Perhaps it is time to replace the old dull ones you have been using for years? These WORKPRO scissors are constructed of rust-resistant stainless steel and come with smooth molded plastic handles for greatest comfort. The large household pair of household scissors features a bottle cap opener, large jaws for cracking nuts and shells, and dual prongs for multi-purpose opening and prying. Included with this combo kit are two classic 8-inch scissors and one stationary pair of scissors, all with easy-to-use handle designs. Order your pack today, whether for yourself, a friend or loved one, and begin enjoying the benefits of owning quality made WORKPRO supplies.
- •These multi-purpose cutting scissors are used for a variety of tasks around the home, in the office, arts and craft projects, in the kitchen and more
- •Each pair of scissors features smooth molded plastic handles for optimal comfort
- •This 4 pack combo includes one large pair of household scissors, two classic 8 inch pair of scissors and one smaller stationary pair of scissors
- •Each pair of scissors is constructed of stainless steel blades and molded plastic handles
- •Perfect for any task, comfort-grip handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- BETTER OFFICE PRODUCTS Clear Packing Tape, Industrial Grade, 2.7 mils, 1.88in. x 60 Yards/Roll, 720 Total Yards, 12PK (41227)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11", Ruled (938P-905)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- PRIME-LINE WORKPRO W151008 7.5 in. Floral Snip Scissors, Heat-Treated Steel Construction Single Pack (W151008)
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- FISKARS 5 Microtip Scissors (194810-1014)
- KLEIN TOOLS Straight Trimmer, 8-Inch (G108)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- Prime-Line Scissors