Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Slotted Drive #6 X 1in Zinc Plated Steel 50PK
Mfr # 9198813
Zoro # G700934770
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size #6 X 1 in.
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9198813
- Zoro # G700934770
- UPC # 49793190864
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #6 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 50 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #6 X 1 inch
- •Flat Head, Slotted Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
- •Thread Type: Deep, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1, PK100 (U07845.037.0100)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01100.062.0001)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-336-G100)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- Prime-Line Self-Tapping Screws