Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK
Mfr # 9035242
Zoro # G900922126
product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8 X 1-1/2 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9035242
- Zoro # G900922126
- UPC # 49793126429
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #8 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 25 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #8 X 1-1/2 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
- •Thread Type: Deep, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Galvanized, Round Head, 21 Degrees (GR034HG1M)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.9999)
- SENCO Deck Screw, #8 x 2 13/16 in, Steel, Flat Head, Square Drive, 800 PK (08F300Y)
- BSC PREFERRED Clipped Washer Black-Oxide Steel for 1/2 Screw Size 0.531 ID 1.000 OD, 5PK (96025A334)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3in Solid Brass 50PK (9035396)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3/4in Solid Brass 25PK (9035033)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK (9034769)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- Prime-Line Self-Tapping Screws