Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK
Mfr # 9034767
Zoro # G700921893
product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #6 X 1-1/4 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9034767
- Zoro # G700921893
- UPC # 49793132598
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #6 X 1-1/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #6 X 1-1/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AK44BS)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01060.062.0700)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- PRIME-LINE Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK (9207268)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK (9034769)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 50PK (9035871)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- Prime-Line Wood Screws