Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK
Mfr # 9034769
Zoro # G800921922
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #6 X 1-1/4 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9034769
- Zoro # G800921922
- UPC # 49793132604
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #6 X 1-1/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 100 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #6 X 1-1/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55000.080.0070)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 3in Solid Brass 15PK (9035926)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0175)
- Prime-Line Self-Tapping Screws