Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK
Mfr # 9034357
Zoro # G100933540
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #5 X 3/8 in.
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9034357
- Zoro # G100933540
- UPC # 49793173300
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 3/8 in |
Drive Size | #5 X 3/8 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 50 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #5 X 3/8 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN EBONY FINISH BLK OX (0012512PDE)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/2in Zinc Plated Steel 50PK (9033950)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 75PK (9035660)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #3 X 3/4in Zinc Plated Steel 50PK (9034121)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- HILLMAN Wood Screw, Stainless Steel Torx Drive (196001)
- Prime-Line Self-Tapping Screws