Shop All Window Tilt Latches
Prime-Line
Window Tilt Latch, Plastic, For Silverline Windows, White, Left & Right Hand Latches 1 Pair
Mfr # F 2932
Zoro # G211924383
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # F 2932
- Zoro # G211924383
- Country of Origin China
- Category Window Tilt Latches
Description
Prime-Line part F 2932 contains a pair of spring-loaded Tilt Latches and easy-to-follow installation instructions. These tilt latches install on single- and double-hung vertical sliding, tilt-in vinyl sash panels. Vertical sliding windows with tilt-in sash allow for easier cleaning of hard-to-reach exterior glass surfaces. Each latch is constructed of injected molded plastic and they are equipped with corrosion-resistant, long-lasting steel springs. These latches keep each vertical sliding panel locked into their respective paths of travel. Simultaneous disengaged latches allow the sash to tilt inward for thorough cleaning, or tilted in then rotated clockwise or counter-clockwise for easy removal of the sash from window frame. Prime-Line tilt latches like these are used nationwide, but they are typically found in homes and apartments in Georgia, Illinois, New jersey and Ohio. Each package includes one right-hand and one left-hand latch. These latches are used by many to replace damaged or missing tilt latches and they are easy to install.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8732)
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers 1 Pair (F 2728)
- PRIME-LINE 3-1/4 in., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2722)
- PRIME-LINE Window Tilt Latch White 2-1/8 (F2728)
- PRIME-LINE White Plastic Tilt Latch 1 Pair (F 2627)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- PRIME-LINE 171755 Vinyl Window Tilt Latch- Pair- White (130910)
- PRIME-LINE WHT Window Tilt Latch (F 2671)
- Prime-Line Window Tilt Latches