Shop All Window Operators & Covers
Prime-Line
Window Grid Retainer Pins 25 Pack
Mfr # PL 15685
Zoro # G400934537
product price: $11.35
/pk 25, $0.45/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clear
- Length (In.) 5/8 in.
Product Information
- Brand Prime-Line
- MFR # PL 15685
- Zoro # G400934537
- UPC # 49793156853
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 5/8 in. |
Details
Finish | Clear |
Description
These window grid retainer pins are constructed of plastic bodies with steel needle point pins, and they come clear in color. They feature a 5/8 inch long plastic shafts and 1/2 inch long plastic retainer sleeves, ideal for mounting mullion grids over the glass area of wood windows. These window grid retainer pins are used for securing decorative mullions to stationary and operating wood windows of all types and sizes. Sizes available from manufacturer include the following; 3/4 inch, 1-1/16 inch and 1-1/8 inch
- •Components of these grid retainer clips are constructed of plastic and steel materials
- •These clips come clear in color to allow for best matching and blending with finished mullion colors
- •Designed for use with removable window mullion grids
- •Features precise widths for improved mullion gripping strength
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 505 (EMC 63-4906 ZN 505)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- SARGENT TR8205LNB26D Office Mortise Trim Only with B Lever and LN Rose Satin Chrome (TR8205LNB26D)
- PRIME-LINE Jalousie Wind Operator (H 3557)
- PRIME-LINE Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Left-Handed Single Pack (H 4281)
- PRIME-LINE 9 in. Diecast Aluminum, Surface Mount Right Hand Casement Operator Single Pack (H 3800)
- PRIME-LINE Brz Wind Oper T Handle (17243-2-B)
- PRIME-LINE 17390-LB Left Hand Metal Casement Window Operator (658492)
- PRIME-LINE Awning Single Pull Lever Operator w/Escutcheon Plate, Over 2 in. Single Pack (TH 23069-1)
- STRYBUC Jamb Cover Sold In 7ft Lengths (85-703)
- Prime-Line Window Operators & Covers