Shop All Window Tilt Latches
Prime-Line
WHT Window Tilt Latch
Mfr # F 2671
Zoro # G908043038
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # F 2671
- Zoro # G908043038
- UPC # 49793026712
- Country of Origin China
- Category Window Tilt Latches
Description
2916 in White Vinyl Window Tilt Latch White tilt latches are constructed of plastic and come white in color They are springloaded, and are designed for use on vertical vinyl sliding windows They fit both single and doublehung vinyl sliding windows, and the housings measure 3916 inches in length, 78 inches in width The mounting holes are spaced apart at 258 in on center, and they feature an 1116 in backset These latches are easy to install and they are used by a variety of window manufactures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in (C8054-C420A-14A)
- ABUS Abus: 83CS/55-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83242)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- PRIME-LINE 3-1/4 in., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2722)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- PRIME-LINE 2-9/16 in. White Vinyl Window Tilt Latch Single Pack (F 2671)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- PRIME-LINE White Plastic Tilt Latch 1 Pair (F 2627)
- PRIME-LINE 2PK WHT Tilt Latch (F 2642)
- STRYBUC P CAM LATCH (16-120)
- Prime-Line Window Tilt Latches