Shop All Patio Door Handles
Prime-Line
WHT Patio DR Handle Set
Mfr # C 1225
Zoro # G108182520
product price: $34.15
/ea
Sold in multiples of 4 for $136.60
$136.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # C 1225
- Zoro # G108182520
- UPC # 49793012258
- Country of Origin China
- Category Patio Door Handles
Description
This C 1225 sliding patio Door handle set makes the DIY project a breeze, and it includes an inside pull with an outside nonlocking pull Installation is quick and easy, all fasteners necessary are included, and the set is nonhanded, allowing it to be used on both left and righthanded patio sliding doors It is a mortise style and fits 31516 hole spacing The door handle set is constructed of white painted diecast materials, perfect for your white sliding patio door Because there are multiple internal mortise locks that are compatible with this handle set, a mortise lock component is not included with this handle set Although the C 1225 sliding patio Door handle set comes nonkeyed, PrimeLine Products does manufacture other components that can convert this set to a keyedlocking handle set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- DANCO O-Ring Faucet No.34 (35748B)
- SHAW Floorte Pro 509SA-00556 Vinyl Plank, 48.03 in L, 7 in W, Micro-Beveled Edge, SPC/Vinyl, Smoky Oak (0736V-00556)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- PRIME-LINE WHT Patio DR Handle Set (C 1176)
- PRIME-LINE Door Lockset Patio Rd Mortise (E 2014)
- PRIME-LINE Slid DR HandleLatch (A 108)
- PRIME-LINE BLK Slid DR Handle (C 1107)
- PRIME-LINE WHT Slid DR Handle Set (C 1204)
- PRIME-LINE Door Handle Sliding Dcst/Wd Bl (C1204)
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- Prime-Line Patio Door Handles