Shop All Sliding Window Locks
Prime-Line
White Vinyl Vertical Hung Sliding Window Lock 1 Pair
Mfr # F 2598
Zoro # G000934258
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # F 2598
- Zoro # G000934258
- UPC # 49793025982
- Country of Origin China
- Category Sliding Window Locks
Details
Finish | White |
Description
This is a tilt latch, spring-loaded, used for both single and double hung vinyl windows. Made of injected molded plastic, white, with fasteners, for use on sash panels designed to tilt-in and down from the top for cleaning. These are 3 inch in length, 1-1/16 inch wide, 2 inch hole centers, with a 5/16 inch backset. Each package has one left-hand latch, and one right-hand latch.
- •Typically used on single and double hung windows to lock in position
- •Body and latches are constructed from mold injected plastic and the thumb latch locks and releases the spring-loaded latch
- •Mounting holes are 2 inch on center with a 5/16 inch offset from the face of the latch lock to the center of the first mounting hole
- •Includes 1 left and 1 right spring-loaded tilt latch which are 1-1/16 inch wide with a 3 inch overall length
- •Please refer to the line art drawing for all dimensions and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- PRIME-LINE Black Adjustable Window Latch and Pull with Night Lock, Superior Single Pack (F 2649)
- PRIME-LINE Sliding Window Sash Lock, Diecast, White Finish, 2-1/4 in. Hole Center (F 2780)
- PRIME-LINE PATIO DOOR LOCK 3/4"" (14206)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- PRIME-LINE LOCK WNDW 1"" FLIP BRASS (U9938)
- Prime-Line Sliding Window Locks