Shop All Window Screen Clips & Frame Corners
Prime-Line
Universal Screen Clips, Fits Flush To 7/16 in., Plastic, White 4 Pack
Mfr # L 5924
Zoro # G200935734
product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # L 5924
- Zoro # G200935734
- UPC # 49793549242
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Details
Finish | White |
Description
These universal screen clips are constructed of plastic and come white in color. Each clip has an overall reach of 3/4 in., and the height is adjustable from a flush fit, up to 7/16 in. when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 in. thick rings and four 1/8 in. thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package. These adjustable height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use Using the stackable rings, these clips can be adjusted from a flush fit, up to 7/16 in. screen thickness, or total reach These screen clips and stackable rings are constructed of plastic The universal clips included with this item will service one window screen White in color For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868RHISPSF5PSHK491610BB)
- PRIME-LINE Compression Spring, 0.162 in. Diameter, 1-1/8 in. x 7 in. (SP 9736)
- PRIME-LINE Plastic Screen Corner, 1/4 in., Gray 20 Pack (PL 14335)
- PRIME-LINE 20Pk Wht C Sash Corner (PL 14323)
- PRIME-LINE 3/4 in. x 7/16 in., White Plastic, Miter Cut Screen Frame Corners 20 Pack (PL 15766)
- PRIME-LINE Corner Key, White Nylon 20 Pack (PL 14964)
- PRIME-LINE Prime Line PL 15756 Sandstone Tan Screen Frame Corner - 20 Pack (123593)
- PRIME-LINE Window Screen Clips, White Nylon 4 Pack (L 5707)
- PRIME-LINE 7/16 in. Deep Reach Storm Door Panel Clip 8 Pack (T 8730)
- Prime-Line Window Screen Clips & Frame Corners