Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Bronze 4 Pack
Mfr # L 5929
Zoro # G000935606
Key Features
- Finish Bronze
Product Information
- Brand Prime-Line
- MFR # L 5929
- Zoro # G000935606
- UPC # 49793459299
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Details
Finish | Bronze |
Description
These universal screen clips are constructed of diecast material and come in an unpainted/unplated finish. Each clip has an overall reach of 3/4 inch, and the height is adjustable from a flush fit, up to 7/16 inch when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 inch thick rings and four 1/8 inch thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package.
- •These adjustable height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use
- •The stackable clips will adjust from a flush fit, up to 7/16 inch screen thickness
- •Screen clips and stackable rings are constructed of diecast zinc in a bronze finish
- •4 pack of screen clips and #8 x 1 inch Phillips, pan head zinc screw
- •Please refer to the line art drawing for dimensions and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Door Closer, Exposed, Polished Chrome (11094000003)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- PALISADE Vinyl J-Trim 94"L in Louvre Granit, PK5 (19003PK)
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- PRIME-LINE 7/16 in. Screen Clips with Screws 12 Pack (PL 7844)
- PRIME-LINE 1/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5767)
- PRIME-LINE 1/16 in. Bronze Diecast Screen Clip Flush, 100PK (PL 14419)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Almond 4 Pack (L 5927)
- PRIME-LINE 5/16 in. Bronze Diecast Screen Clip Flush 100 Pack (PL 14467)
- PRIME-LINE Storm Door Panel Clip, Flush, Clear Acrylic 8 Pack (T 8733)
- STRYBUC SCREEN CORNER LH WHITE (90-1128LHW)
- Prime-Line Window Screen Clips & Frame Corners