Shop All Window Crank Handles
Prime-Line
Universal, Driftwood Tee-Crank Casement Window Handle 2 Pack
Mfr # H 3895
Zoro # G500935175
original price:
$11.49
16% off
new price: $9.55
/pk 2, $4.78/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Driftwood
- Base Size (In.) 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # H 3895
- Zoro # G500935175
- UPC # 49793038951
- Country of Origin Taiwan, Province of China
- Category Window Crank Handles
Dimensions
Base Size (In.) | 2-3/8 in. |
Details
Finish | Driftwood |
Description
This is a diecast universal fit tee handle in driftwood. It comes with 5 inserts that allow the T-handle to fit the 5 most popular sized casement operator spindles. The adapter fits over the existing operator spindle and is locked onto the spindle with the T-handle set screw.
- •Fits most casement, awning and jalousie operators
- •5 Universal plastic inserts to fit 5 different sized spindles
- •Tee handle grip for easy operation
- •Handle constructed of diecast zinc
- •2 handles and 10 inserts per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS26D)
- PROSOURCE Key Box 48 Ky 9.84X7.09X3.15In (TS0070-3L)
- PRIME-LINE Operator Tee Handle, 1-1/8 in. x 2-3/8 in., Diecast, White, Universal 2 Pack (H 3892)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, White Single Pack (H 3957)
- PRIME-LINE Brnz Casement Wndw Crank Hdl (H 3532)
- PRIME-LINE Prime Line 173600 Stone Andersen Swivel; Window Crank Handle (130923)
- PRIME-LINE Spline Socket Crank Handle, White, Smooth 360-Degree Operation Single Pack (H 4106)
- PRIME-LINE 5/16 in., Aluminum, Casement Operator Crank Handle (H 3531)
- STRYBUC Contour Crank Handle White (37-150-3)
- Prime-Line Window Crank Handles