Shop All Window Crank Handles
Prime-Line
Universal, Bronze Tee-Crank Casement Window Handle 2 Pack
Mfr # H 3893
Zoro # G800935714
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Base Size (In.) 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # H 3893
- Zoro # G800935714
- UPC # 49793038937
- Country of Origin China
- Category Window Crank Handles
Dimensions
Base Size (In.) | 2-3/8 in. |
Details
Finish | Bronze |
Description
This is a diecast universal fit tee handle in bronze. It comes with 5 inserts that allow the Tee handle to fit the 5 most popular sized casement operator spindles. The adaptor fits over the existing operator spindle and is locked onto the spindle with the T-handle set screw.
- •Fits most casement, awning and jalousie operators
- •5 universal plastic inserts to fit 5 different sized spindles
- •Tee handle grip for easy operation
- •Diecast construction with a bronze finish
- •2 handles and 10 inserts per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5017.102)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- PRIME-LINE 5/16 in., Aluminum, Casement Operator Crank Handle (H 3531)
- PRIME-LINE Spline Socket Crank Handle, White, Smooth 360-Degree Operation Single Pack (H 4106)
- PRIME-LINE Handle Crank Wht 3/8In White (H 4106)
- PRIME-LINE Bronze Diecast Tee Crank Handle, Truth Single Pack (TH 22134)
- PRIME-LINE BRZ Awning Crank Handle (171925)
- PRIME-LINE Casement Folding Crank Handle, 2-3/4 in. Width, Die Cast Zinc, Bronze Finish Single Pack (H 3960)
- PRIME-LINE Universal, Champagne Tee-Crank Casement Window Handle 2 Pack (H 3896)
- Prime-Line Window Crank Handles