Shop All Bathroom Partitions & Accessories
Prime-Line
U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack
Mfr # 656-8193
Zoro # G700934510
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 656-8193
- Zoro # G700934510
- UPC # 80296310496
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This wall bracket is constructed of stamped stainless steel and it comes in a satin finish. It features a 2-hole mounting base and a 1-1/2 in. overall reach, with a 5/8 in. wide base, and it fits 1/2 in. thick panels. This restroom partition hardware is used to replace broken or missing U- brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. Restroom partition hardware used to replace broken or missing U-brackets Fits 1/2 in. thick panels, base measures 5/8 in. wide x 1-1/2 in. height with 1-1/2 in. reach Satin finish Stamped stainless steel construction Fasteners: 1 each- one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Plug (1332-004JKRCF)
- PLUMB SHOP BRASSCRAFT MP 4PK Tank Bolt Washer (355633)
- ENERPAC Repair Kit, Safety Relief Valve, (P80SFK)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Stainless Steel, Satin Single Pack (656-3024)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- PRIME-LINE Door Pull, 2-3/4 in. Hole Centers, Zamak Construction, Chrome Finish Single Pack (656-6644)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2901)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- Prime-Line Bathroom Partitions & Accessories