Shop All Turnbuckles
Prime-Line
Turnbuckles Eye-2-Eye 5/32in X 4-5/8in Zinc Plated Steel & Aluminum 10PK
Mfr # 9070031
Zoro # G600921771
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 5/32"
- Material ALUMINUM/STEEL
- Thread Size 5/32"-32
- Size 5/32" X 4-5/8"
- Length 4-5/8"
Product Information
- Brand Prime-Line
- MFR # 9070031
- Zoro # G600921771
- UPC # 49793135742
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/32" |
Thread Size | 5/32"-32 |
Size | 5/32" X 4-5/8" |
Length | 4-5/8" |
Details
Material | ALUMINUM/STEEL |
Description
Turnbuckles are used in a variety of applications and allow for easy adjustment of tension on cable, rope or chain. Because the bolt on each end has opposite threading, tension can be increased or decreased simply by rotating the center frame. When increasing tension, the bolts on either end are pulled in towards each other. Although often used in industrial applications, they may also be used around the home. One example is removing "sag" of heavy duty outdoor lighting that is constructed from thick cable too heavy to pull tight by hand (before using for this type of application, verify with the lighting manufacturer how much tension the cable can safely handle). It is also important to select the proper turnbuckle for your application based on load requirements.Size: 5/32 inch X 4-5/8 inch Features an "eye" or loop on one end and an open hook on the other Used to maintain and adjust tension on cable, rope or chain Rotating the frame will simultaneously pull eye bolt and hook bolt in towards each other (Note: Pliers can be used if too difficult to turn by hand) Allows for increasing or decreasing tension without having to rotate eye bolt or hook bolt Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE2602NTX6)
- INDUSCO Hook, 5/8", Clevis, Grab Ht (47400081)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- PRIME-LINE Turnbuckles Eye-2-Eye 5/16in X 9-1/4in Zinc Plated Steel & Aluminum 5PK (9070487)
- PRIME-LINE Turnbuckles Eye-2-Eye 3/8in X 11-3/8in Zinc Plated Steel & Aluminum 5PK (9070639)
- PRIME-LINE Turnbuckles Eye-2-Eye 3/16in X 5-5/8in Zinc Plated Steel & Aluminum 10PK (9070126)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 10000 lb. (01326 0)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- NATIONAL 7/32 In. x 6-1/2 In. Zinc Eye & Eye Turnbuckle (N221739)
- NATIONAL HARDWARE TURNBUCKLE E/E 1/2X17.2"" (N221-788)
- Prime-Line Turnbuckles