Shop All Toilet Repair Parts
Prime-Line
Toilet Tank Lever, Plated Arm w/Plastic Nut, Chrome Finished Handle 2 Pack
Mfr # MP56509
Zoro # G900933221
product price: $21.55
/pk 2, $10.78/ea
Sold in multiples of 2 for $43.10
$43.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # MP56509
- Zoro # G900933221
- UPC # 49793212610
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Color/Finish | Chrome |
Description
These toilet tank levers are constructed of steel, plastic and cast components. The steel rod comes plated in a corrosive resistant finish to prolong its life in the tank, and the flush handle comes in a beautiful chrome-plated finish to match other existing faucet and bathroom hardware. The fastener nuts are constructed of plastic which will simplify future hardware replacement projects. These levers will fit most tanks. For best results, follow the installation instructions included with each package.
- •Constructed of durable plastic components
- •Handle comes in a corrosion resistant, chrome plated finish
- •Designed for use with toilet tanks whose flush handle inserts at the front of the tank
- •Long reaching arm features multiple holes to allow for best hook and chain setting
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- KOHLER Parallel Towel Arm (23526-2MB)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- PRIME-LINE Pull F/Flush Moutn Chrm (141763)
- PRIME-LINE Universal Toilet Wax Rings, Includes Black Rubber Funnel 6 Pack (MP56530)
- PRIME-LINE Toilet Tank Lever, Metal Alloy Arm with Metal Nut, Chrome Finished Handle 2 Pack (MP56506)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- KORKY FLAPPER BLK 12PK (54CP)
- PLUMB PAK Anchor Flange Kit (PP835-56)
- Prime-Line Toilet Repair Parts