Shop All T-Nuts
Prime-Line
T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK
Mfr # 9078904
Zoro # G800933987
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Material Steel
- Finish Zinc Plated
- Barrel Height 12 mm
- System of Measurement Metric
Product Information
- Brand Prime-Line
- MFR # 9078904
- Zoro # G800933987
- UPC # 49793193094
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | M10-1.50 |
Barrel Height | 12 mm |
Length | 12MM |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
T-nuts or tee nuts allow for a fast and easy way to create a threaded hole in wood. The prongs or teeth dig into the material to prevent the nut from rotating in the hole.Size: M10-1.50 Use to create a threaded hole in wood, composite or particle board Teeth on the head prevent the nut from turning while the fastener is being screwed in Nut flange ends up being flush with the material Hole is predrilled into board slightly larger diameter than the T-nut Thread Type: Coarse, Thread Class: 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3527N)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 50 PK (NLFI20620NTE-050P)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- PRIME-LINE T-Nut, 4 Prongs, M12-1.75, Steel, Zinc Plated, 14 mm Barrel Ht, 10 PK (9078923)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- PRIME-LINE T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht (9078049)
- PRIME-LINE T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 7/16 in Barrel Ht (9078032)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60884)
- Prime-Line T-Nuts