Steel Latch Guard Plate Cover for Out-Swinging Doors, Bronze 1 Set
Mfr # U 9504
Zoro # G400921438
Key Features
- Height 11 in.
- Finish Bronze
Product Information
- Brand Prime-Line
- MFR # U 9504
- Zoro # G400921438
- UPC # 49793095046
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 11 in. |
Details
Finish | Bronze |
Description
The Prime-Line U 9504 Out Swing Door Latch provides additional security to a variety of out-swinging doors and helps to protect against forced entry. This versatile swinging door lock cover is designed for outward swinging door security and can be used on residential, commercial, and industrial applications. This out swinging door latch is constructed of durable steel and comes in a bronze painted finish. The latch guard cover is strong and made to last, giving you extra security and peace of mind. Installation is quick and easy, and all hardware is included. The outward swinging door latch measures 3 inch x 11 inch with a 1/4 inch offset.
- •ADDED SECURITY – Provide additional security to a variety of out-swinging doors and help to protect against forced entry with this swinging door latch guard plate cover
- •VARIOUS USES – This door latch plate cover is designed for use on an outward swinging door and can be used on residential, commercial, and industrial applications
- •STRONG AND DURABLE – Made of heavy-duty steel, this latch guard door plate cover is strong and made to last, giving you extra security and peace of mind
- •DIMENSIONS – The metal door plate latch shield measures 3 inch x 11 inch with a 1/4 inch offset; with the installation hardware provided, installation is quick and easy
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- WESLOCK Schlage Keyway Cylinder for 371 Satin Chrome (SC14027XD-3)
- HY-KO Carabiner Knife (KC603)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack (U 9558)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- Prime-Line Door Surface Protection