Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack
Mfr # U 10888
Zoro # G000935200
Key Features
- Outside Dia. 2-5/8 in.
Product Information
- Brand Prime-Line
- MFR # U 10888
- Zoro # G000935200
- UPC # 49793108883
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 2-5/8 in. |
Details
Finish | Antique Brass |
Description
The Prime-Line U 10088 Door Knob Hole Cover maintains security and privacy on entry doors where the knob latch or deadbolt hardware is no longer being used. This door handle cover plate has a 2-5/8 inch outside diameter and fits on doors up to 1-3/4 inch thick. This deadbolt lock cover can cover holes from 1/2 inch in diameter up to 2-1/8 inch. Keep doors looking great and cover up any holes that may allow for unwanted entry or invasion or privacy with the hole cover up plate. With only two fasteners to install, installation is quick and easy and the Prime-Line door hole cover plate can conceal most bores and holes. Made of heavy-duty gauge deadbolt lock hole cover provides peace of mind and extra security. Plus, it’s durable and made to last. Please refer to the line art drawing and compare with your original item before purchasing.
- •MAINTAIN SECURITY – Use this hole filler plate to maintain security and privacy on entry doors where the knob latch or deadbolt hardware is no longer being used; this door plate has a 2-5/8 inch outside diameter and fits on doors up to 1-3/4 inch thick
- •CONCEAL HOLES – This door knob hole cover plate can cover holes from 1/2 inch in diameter up to 2-1/8 inch; the door hole filler plate covers up any holes that may allow for unwanted entry or invasion of privacy, and keeps doors looking great
- •EASY INSTALLATION – With only two fasteners to install, installation is quick and easy and the deadbolt hole cover can conceal most bores and holes
- •HEAVY DUTY – Made of heavy-duty gauge steel with an antique brass finish, this deadbolt hole cover plate provides peace of mind and extra security; plus, the door hole cover is durable and made to last
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4 in. Drop Down, Cast Iron, Aluminum Painted Color, Gray Rubber (Single Pack) (MP4551)
- STRYBUC Patio Door Handle (13-232)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- EKENA MILLWORK 6"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD06X01OS)
- PRIME-LINE Steel Door Hole Cover Plate, Satin Nickel Single Pack (U 10446)
- PRIME-LINE Steel Door Hole Cover Plate, Stainless Steel Single Pack (U 10677)
- PRIME-LINE Door Hole Covr Plate Brs (U 9516)
- PRIME-LINE DOOR HOLE COVER 2-5/8"" (U 9515)
- PRIME-LINE U9516 Hole Cover 2.62 In. (2547230)
- PRIME-LINE Shield Door&Knob3.25Ivry (U9267)
- DON-JO 1" x 2-1/4" 160 Cut Out Filler Plate (EF160PC)
- Prime-Line Door Accessories