Shop All Patio Door Locks
Prime-Line
Stamped Steel, Sliding Patio Door Keeper (2 pack)
Mfr # E 2054
Zoro # G300935627
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 3/4 in.
Product Information
- Brand Prime-Line
- MFR # E 2054
- Zoro # G300935627
- UPC # 49793020543
- Country of Origin China
- Category Patio Door Locks
Dimensions
Length | 3/4 in. |
Details
Finish | Zinc Plated |
Description
This is a sliding patio door keeper. It is made of heavy gauge stamped steel that is zinc plated, with 3/4 in. mounting holes on center. The vertical slots to allow easy adjustment. Also features a 3/8 in. hook offset.A keeper that can be used by a variety of different sliding patio door manufacturers Works with internal style locking handles 17/32 in. width and a 3/8 in. offset Stamped steel, zinc plated Mounting holes are 3/4 in. on center Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C4H2004)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Crystal, Chrome Contemporary Cabinet Pull (BP123412814001)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7238)
- PRIME-LINE Sliding Door Cam Latch, Reverse Hook, 4-15/16 in., Black Single Pack (C 1238)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- PRIME-LINE Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack) (A 220)
- CLIPLIGHT MANUFACTURING CO $POCKET LIGHT CLIPSTRIP CAMO (CU111116)
- Prime-Line Patio Door Hardware