Shop All Square Nuts
Prime-Line
Square Nuts, #10-24, Zinc Plated Steel 10 Pack
Mfr # 9192524
Zoro # G900934693
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement IMPERIAL (INCHES)
- Dia./Thread Size #10
- Nut Style Square Nut
- Basic Material STEEL
- Fastener Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9192524
- Zoro # G900934693
- UPC # 49793190802
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #10 |
Size | #10-24 |
Details
System of Measurement | IMPERIAL (INCHES) |
Nut Style | Square Nut |
Basic Material | STEEL |
Fastener Finish | Zinc Plated |
Nut Standards | ASME B18.2.2 & ASME 1.1 |
Fastener Thread Direction | RIGHT HAND |
Finish | ZINC PLATED |
Fastener Thread Type | Coarse |
Description
Square nuts are similar in function to hex nuts, but are 4-sided instead of 6-sided. This shape increases the contact surface, which can help to prevent loosening in certain applications. They are sometimes used in tight spaces since the square shape allows them to be tightened using pliers. Another application is use in metal channels.Size: #10-24 4-sided shape Screws onto a bolt, cap screw or threaded rod of the same thread size Typically used in combination with a washer (not included) Not as commonly used as hex nuts Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B18.2.2 & ASME 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79451)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 6 PK (933068)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0006)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- Prime-Line Square Nuts