Shop All Split Lock Washers
Prime-Line
Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 10 PK
Mfr # 9119260
Zoro # G800922165
product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 7/8 in
- Minimum Thickness 1/8 in
- Standards ASME B18.21.1 & ASTM B695
Product Information
- Brand Prime-Line
- MFR # 9119260
- Zoro # G800922165
- UPC # 49793792600
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/8 in |
Standards | ASME B18.21.1 & ASTM B695 |
System of Measurement | Inch |
Description
Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.Size: 1/2 inch Round washer with a split and helical shape When fully fastened, the edges at the split bite into the nut and material surface Provides a spring tension force that adds additional friction Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer Specification(s) Met: ASME B18.21.1 & ASTM B695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.043.0200)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- ZORO SELECT Set Screw, M6 x 1mm, 25mm L, PK100 (M51240.060.0025)
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.200.1200)
- PRIME-LINE Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (9082476)
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- PRIME-LINE Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK (9082058)
- PRIME-LINE Split Lock Washer, For Screw Size 3/4 in Steel, Galvanized Finish, 10 PK (9082448)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- Prime-Line Split Lock Washers